NSI 1450-SB Cable Tie Natural Stl B

Item #: 1293619

Cat #: 1450-SB

UPC: 662381051509

Sign In or Register to view pricing and more.
Documents & Guides
NSI 1450-SB 14" 50LB CABLE TI

Overview

NSI 1450-SB 14" 50LB CABLE TI
Also known as: 662381051509, 1450-SB

Specifications

Color: Natural
Material: Nylon
Length: 14 in
Color: Natural
Length: 14 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)