NSI 7500-SB Cable Tie Black Stl Bar

Item #: 1293532

Cat #: 7500-SB

UPC: 662381051578

Sign In or Register to view pricing and more.
Documents & Guides
NSI 7500-SB 7" 50LB CABLE TIE

Overview

NSI 7500-SB 7" 50LB CABLE TIE
Also known as: 662381051578, 7500-SB

Specifications

Length: 7 in
Color: Black
Material: Nylon
Length: 7 in
Material: Nylon
Color: Black

Customer Reviews

No reviews for this product
(0)