NSI 5400-SB Cable Tie Black Stl Bar

Item #: 1293530

Cat #: 5400-SB

UPC: 662381051547

Sign In or Register to view pricing and more.
Documents & Guides
NSI 5400-SB 5" 40LB CABLE TIE

Overview

NSI 5400-SB 5" 40LB CABLE TIE
Also known as: 662381051547, 5400-SB

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Black
Material: Nylon
Weight Capacity: 40 lbs
Length: 5.500 in

Customer Reviews

No reviews for this product
(0)