NSI 4180-SB Cable Tie Black Stl Bar

Item #: 1293528

Cat #: 4180-SB

UPC: 662381051523

Sign In or Register to view pricing and more.
Documents & Guides
NSI 4180-SB 4" 18LB CABLE TIE

Overview

NSI 4180-SB 4" 18LB CABLE TIE
Also known as: 662381051523, 4180-SB

Specifications

Color: Black
Length: 4 in
Material: Nylon
Color: Black
Material: Nylon
Length: 4 in

Customer Reviews

No reviews for this product
(0)