NSI 14500-SB Cable Tie Black Stl Ba

Item #: 1293524

Cat #: 14500-SB

UPC: 662381051592

Sign In or Register to view pricing and more.
Documents & Guides
NSI 14500-SB 14" 50LB CABLE T

Overview

NSI 14500-SB 14" 50LB CABLE T
Also known as: 662381051592, 14500-SB

Specifications

Color: Black
Material: Nylon
Length: 14 in
Color: Black
Length: 14 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)