NSI 141200-SB Cable Tie Black Stl B

Item #: 1293521

Cat #: 141200-SB

UPC: 662381051608

Sign In or Register to view pricing and more.
Documents & Guides
NSI 141200-SB 14" 120LB CABLE

Overview

NSI 141200-SB 14" 120LB CABLE
Also known as: 662381051608, 141200-SB

Specifications

Color: Black
Material: Nylon
Length: 14 in
Color: Black
Length: 14 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)