NSI 11500-SB Cable Tie Black Stl Ba

Item #: 1293520

Cat #: 11500-SB

UPC: 662381051585

Sign In or Register to view pricing and more.
Documents & Guides
NSI 11500-SB 11" 50LB CABLE T

Overview

NSI 11500-SB 11" 50LB CABLE T
Also known as: 662381051585, 11500-SB

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in

Customer Reviews

No reviews for this product
(0)