NSI 11400-SB Cable Tie Black Stl Ba

Item #: 1293519

Cat #: 11400-SB

UPC: 662381051561

Sign In or Register to view pricing and more.
Documents & Guides
NSI 11400-SB 11" 40 LB CABLE

Overview

NSI 11400-SB 11" 40 LB CABLE
Also known as: 662381051561, 11400-SB

Specifications

Color: Black
Length: 11 in
Material: Nylon
Color: Black
Material: Nylon
Length: 11 in

Customer Reviews

No reviews for this product
(0)