Type CH 3/4 in Neutral Switching Circuit Breaker

Item #: 1293491

Cat #: CH320SW

UPC: 782113102047

Documents & Guides
Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch neutral switching circuit breaker,20 A,10 kAIC,Three-pole,120/240V,CH,Common breaker trip,#14-8 AWG Cu/Al,CH,Type CH Loadcenters,Switching neutral
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton CH thermal magnetic circuit breaker,Type CH 3/4-Inch neutral switching circuit breaker,20 A,10 kAIC,Three-pole,120/240V,CH,Common breaker trip,#14-8 AWG Cu/Al,CH,Type CH Loadcenters,Switching neutral
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 782113102047, CH320SW

Specifications

Poles: 3
Family / Style: CH
Amps: 20
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)