MULTI9 C60SP 2P C 6A MCB

Item #: 1293488

Cat #: M9F22206

UPC: 785901721192

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P C 6A MCB
Also known as: 785901721192, M9F22206

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)