A-B 505-AOH NEMA Size 0 RVSG Starte

Item #: 1293465

Cat #: 505-AOH

UPC: 662072180921

Sign In or Register to view pricing and more.
Documents & Guides
ALB 505-AOH NEMA SIZE 0 REVER

Overview

ALB 505-AOH NEMA SIZE 0 REVER
Also known as: 662072180921, 505-AOH

Specifications

Poles: 3
Size: 0
Mounting: Surface
Horsepower: 3
Volts AC: 600
Amps: 9
Volts AC Control: 200/208
Poles: 3
Mounting: Surface
Volts AC: 600
Volts AC Control: 200/208
Size: 0
Horsepower: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)