Compact Tape Measure, 5m/ 6ft

Item #: 1293438

Cat #: 48-22-6617

UPC: 045242499403

Sign In or Register to view pricing and more.
Documents & Guides
Compact Tape Measure, 5 Meter / 6 Foot Length, Nylon Bond Blade Protection, 5-Point Reinforced Frame, Optimized Hook Designed for Scoring, Stamped Steel Belt Clip

Overview

Compact Tape Measure, 5 Meter / 6 Foot Length, Nylon Bond Blade Protection, 5-Point Reinforced Frame, Optimized Hook Designed for Scoring, Stamped Steel Belt Clip
The MILWAUKEE® 5m/16ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.
Also known as: 045242499403, 48-22-6617

Specifications

Length: 5 m, 6 ft
Type: Tape Measure
Length: 5 m, 6 ft
Type: Tape Measure

Customer Reviews

No reviews for this product
(0)