Drive, PowerFlex 755, Packaged, 430A, 350HP, 480VAC, 3PH, MCC Style

Item #: 1293337

Cat #: 21G1ABD430JN2NNNNN-ND-L3-P5

UPC: 191326642804

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 755, Packaged Drive, Air Cooled, AC Input with Precharge, B: UL Type 1 / IP20, 600 mm Deep, MCC Style, 480 Volt AC, 3-Phase, 430 Amp, 350 Horse Power Normal Duty, Frame 8, Filtered, CM Jumper Installed, No DB, Door Mounted IP20 HIM

Overview

PowerFlex 755, Packaged Drive, Air Cooled, AC Input with Precharge, B: UL Type 1 / IP20, 600 mm Deep, MCC Style, 480 Volt AC, 3-Phase, 430 Amp, 350 Horse Power Normal Duty, Frame 8, Filtered, CM Jumper Installed, No DB, Door Mounted IP20 HIM
Also known as: 191326642804, 21G1ABD430JN2NNNNN-ND-L3-P5

Specifications

Phase: 3
Type: AC Drive, Packaged
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 350
Amps: 430
Size: Frame 8
Phase: 3
Volts AC: 480
Horsepower: 350
Size: Frame 8
Type: AC Drive, Packaged
IP/NEMA Rating: NEMA 1, IP20
Amps: 430

Customer Reviews

No reviews for this product
(0)