LED Strip Light, 4', 38 Watt, 5000 Lumen, 4000K, 120-277V

Item #: 1293332

Cat #: 4SNLED-LD4-49SL-LC-UNV-EL7W-L840-CD1-U

UPC:

Documents & Guides
LED Strip Light, 4', 38 Watt, 5000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Clear Round Lens, Includes 7-Watt 120-277V Emergency Battery Pack
Sign In or Register to view pricing and more.

Overview

LED Strip Light, 4', 38 Watt, 5000 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Clear Round Lens, Includes 7-Watt 120-277V Emergency Battery Pack
SNLED is a linear commercial LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance.
Also known as: 4SNLED-LD4-49SL-LC-UNV-EL7W-L840-CD1-U

Specifications

Wattage: 38
Color Temperature: 4000 (Cool White)
Lumens: 5000
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 5000
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)