LED HIGH LUMEN LF3 FLOOD LIGHT

Item #: 1293279

Cat #: LF3-HL-300W-50K

UPC: 845060017762

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED HIGH LUMEN LF3 FLOOD LIGHT

Overview

LED HIGH LUMEN LF3 FLOOD LIGHT
Also known as: 845060017762, LF3-HL-300W-50K

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Lumens: 39000
Wattage: 300
Light Technology: LED
Dimmable: Yes
Color: Dark Bronze
Lumens: 39000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 300
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)