16A-C TRIP-10KA4P MCB

Item #: 1293166

Cat #: EP104ULC16

UPC: 413656869318

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16A-C TRIP-10KA4P MCB

Overview

16A-C TRIP-10KA4P MCB
Also known as: 413656869318, EP104ULC16

Specifications

Volts AC: 480, 277
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 480, 277
Poles: 4
Type: Trip Curve C
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)