5.5" Round Downlight, 10W, 120V

Item #: 1293146

Cat #: 10SMPR5.5DIM/930

UPC: 672713582618

Sign In or Register to view pricing and more.
Documents & Guides
5.5" Dimmable Round LED Downlight, 120 Volt, 10W, Lumens: 550, CRI: 90, Color Temperature: 3000K, Color: White Trim. Life: 50,000 Hrs.

Overview

5.5" Dimmable Round LED Downlight, 120 Volt, 10W, Lumens: 550, CRI: 90, Color Temperature: 3000K, Color: White Trim. Life: 50,000 Hrs.
Also known as: 672713582618, 10SMPR5.5DIM/930

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 550
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 550
Light Technology: LED
Wattage: 10
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)