LED Lamp, Par38, 23 Watt, 2650 Lumen, 5000K, 120V

Item #: 1293131

Cat #: LED25PAR38HODIM850FL40WRP

UPC: 046135747946

Documents & Guides
LED Lamp, Par38, 23 Watt, 2650 Lumen, 5000K, 82 CRI, 120 Volt, Dimmable, Medium Screw Base, Replaces 250 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 74794* *Sylvania Part # 74794*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Par38, 23 Watt, 2650 Lumen, 5000K, 82 CRI, 120 Volt, Dimmable, Medium Screw Base, Replaces 250 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 74794* *Sylvania Part # 74794*
ULTRA LED HO PAR lamps deliver exceptionally high lumen output along with outstanding color uniformity and beam quality utilizing COB technology. 
Also known as: 046135747946, LED25PAR38HODIM850FL40WRP

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2650
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 2650
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)