MOLDED CASE CIRCUIT BRKR 600Y/347V 25A

Item #: 1293126

Cat #: BJL36025LU

UPC: 606481149674

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 25A
Also known as: 606481149674, BJL36025LU

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 25
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating DC: 50 kA
Poles: 3
Amps: 25
Family / Style: PowerPact
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)