32A-C TRIP-10KA4P MCB

Item #: 1293092

Cat #: EP104ULC32

UPC: 413656869356

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
32A-C TRIP-10KA4P MCB

Overview

32A-C TRIP-10KA4P MCB
Also known as: 413656869356, EP104ULC32

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Volts AC: 240, 415
Type: Trip Curve K
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 30
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240, 415
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)