Operator Interface, Panel PC, Series 400 Shark, IP66, 15" Display

Item #: 1292944

Cat #: ET-438-2TX-23153000004-B30100000000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, Panel PC, Series 400 Shark, IP66, 15 Inch Display, Hazardous Zone 1,2,21,22, 1024 x 768 Pixels

Overview

Operator Interface, Panel PC, Series 400 Shark, IP66, 15 Inch Display, Hazardous Zone 1,2,21,22, 1024 x 768 Pixels
Also known as: ET-438-2TX-23153000004-B30100000000

Specifications

IP/NEMA Rating: IP66
Volts DC: 24
Mounting: Surface
Size: 15 in
Type: Operator Interface, Panel PC
Volts AC Range: 110 - 240
IP/NEMA Rating: IP66
Mounting: Surface
Type: Operator Interface, Panel PC
Volts DC: 24
Size: 15 in
Volts AC Range: 110 - 240

Customer Reviews

No reviews for this product
(0)