11.5W PAR38 LED Lamp, 30K

Item #: 1292933

Cat #: LED11.5PAR38/MOT/830/W/RP

UPC: 046135401954

Sign In or Register to view pricing and more.
Documents & Guides
40195 LED11.5PAR38MOT830WRP 4/CS 1/SKU *Sylvania Part # 40195*

Overview

40195 LED11.5PAR38MOT830WRP 4/CS 1/SKU *Sylvania Part # 40195*
Also known as: 046135401954, LED11.5PAR38/MOT/830/W/RP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Wattage: 11.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 1050
Color Rendering Index (CRI): 80
Wattage: 11.500
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)