5.5W CA11 LED Lamp, 27K, Clear

Item #: 1292713

Cat #: S9965

UPC: 045923099656

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt CA11 LED; Flame Tip Shape; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt

Overview

5.5 Watt CA11 LED; Flame Tip Shape; Clear; Medium Base; 2700K; 500 Lumens; 120 Volt
Also known as: 045923099656, S9965

Specifications

Color: Clear
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Material: Glass
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Lumens: 500
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 5.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: CA11 (Candle Angular)
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)