This product has been discontinued.
LED 10" Canopy Fixture, 40W, 4800L, 4000K, 120-277V, White
Item #: 1292675
Cat #: CANOPY3A/040UNV740/10S5/WH
UPC: 046135601538
Sign In or Register to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 40 Watt, 4800 Lumen, 4000K, 70 CRI, 120-277 Volt, White * Sylvania Part # 60153*
Overview
LED 10 Inch Canopy Fixture, 40 Watt, 4800 Lumen, 4000K, 70 CRI, 120-277 Volt, White * Sylvania Part # 60153*
Also known as: 046135601538, CANOPY3A/040UNV740/10S5/WH
Specifications
Lumens: | 4800 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 40 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 4800 |
Wattage: | 40 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)