3' 10W T8 LED Lamp, 40K

Item #: 1292665

Cat #: L36T8/840/10G-EB

UPC:

Sign In or Register to view pricing and more.
36IN LED T8 LMAP 10W 4000K 80CRI

Overview

36IN LED T8 LMAP 10W 4000K 80CRI
Also known as: L36T8/840/10G-EB

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277, 347
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80+
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10
Volts AC: 120, 277, 347
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Material: Glass
Lumens: 1600
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)