MC Cable, Alum Flex, 2/3 XHHW-2 Copper, 600V

Item #: 1292640

Cat #: AAP2/3

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, 2 AWG XHHW-2 Copper, 3 Conductors, 600V

Overview

MC Cable, Aluminum Flex, 2 AWG XHHW-2 Copper, 3 Conductors, 600V
Three copper conductors, stranded and insulated with heat and moistureresistant, chemically crosslinked polyethylene (type XHHW-2), phase identifiedand cabled together with suitable fillers (when necessary) and bare copperground conductor. Cable core covered with mylar binder tape and aluminum orgalvanized steel interlocked armor with overall black PVC jacket.
Also known as: AAP2/3

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Gauge: 2
Conductors: 3
Jacket: Aluminum
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)