LEV GFNT1-HFI 15A NAFTA HG NON-TR G

Item #: 1292618

Cat #: GFNT1-HFI

UPC: 078477727997

Sign In or Register to view pricing and more.
LEV GFNT1-HFI 15A NAFTA HG NO

Overview

LEV GFNT1-HFI 15A NAFTA HG NO
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, NAFTA Compliant Fed Spec, Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - IVORY
Also known as: 078477727997, GFNT1-HFI

Specifications

Type: GFCI
Color: Ivory
Type: GFCI
Color: Ivory

Customer Reviews

No reviews for this product
(0)