16/2C SOL BC N/S FPLP RED

Item #: 1292591

Cat #: G50032-1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16/2C SOL BC N/S FPLP RED

Overview

16/2C SOL BC N/S FPLP RED
Also known as: G50032-1

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)