HTSHK END CAP 3:1 RATIO 8-6 AWG

Item #: 129256

Cat #: HSC8-4

UPC: 786210878645

Sign In or Register to view pricing and more.
Heat-Shrinkable HSC Series End Caps for Cable Range 8 - 6 AWG, Expanded Diameter 0.51 inch, Length 2.5 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

Overview

Heat-Shrinkable HSC Series End Caps for Cable Range 8 - 6 AWG, Expanded Diameter 0.51 inch, Length 2.5 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black
Heat shrinkable end caps provide a simple yet effective method for sealing cable ends, pipe conduit, or other similar objects where maximum flame retardancy is required.
Also known as: 786210878645, HSC8-4

Specifications

Length: 2 1/2 in
Color: Black
Allowable Gauge Range: 7 - 4
Length: 2 1/2 in
Allowable Gauge Range: 7 - 4
Color: Black

Customer Reviews

No reviews for this product
(0)