Mid-Clamp, Alum, Brnz

Item #: 1292326

Cat #: 302030D

UPC: 810039361429

Sign In or Register to view pricing and more.
Documents & Guides
Mid Clamp with T-Bolt and Flange Nut, Dark Bronze Anodized Aluminum. For use with 1.18"-2.00" (30mm-51mm) Module Thickness

Overview

Mid Clamp with T-Bolt and Flange Nut, Dark Bronze Anodized Aluminum. For use with 1.18"-2.00" (30mm-51mm) Module Thickness
Also known as: 810039361429, 302030D

Specifications

Type: Mid Clamp
Color: Black
Material: Aluminum
Size: 30 - 51 mm
Type: Mid Clamp
Material: Aluminum
Color: Black
Size: 30 - 51 mm

Customer Reviews

No reviews for this product
(0)