This product may not be available in all locations.
ArmorStart W/ Variable Frequency AC Drive EtherNet/IP, 6A @ 2.2kW/3HP, IP67
Item #: 1291876
Cat #: 284E-FVD6P0Z-25-RRW-DB1-SBW
UPC: 889508124629
Sign In or Register to view pricing and more.
Documents & Guides
ArmorStart W/ Variable Frequency AC Drive EtherNet/IP, 6 Amp, 2.2 kW, 3 Horse Power, 25 Amp Rated Device, ArmorConnect Power Media Connection With No Motor Cable Supplied, IP67 Dynamic Brake Resistor, M25 Source Brake Contactor Connector with No cable
Overview
ArmorStart W/ Variable Frequency AC Drive EtherNet/IP, 6 Amp, 2.2 kW, 3 Horse Power, 25 Amp Rated Device, ArmorConnect Power Media Connection With No Motor Cable Supplied, IP67 Dynamic Brake Resistor, M25 Source Brake Contactor Connector with No cable
Our ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options. These controllers provide a solution integrated into EtherNet/IP™ and DeviceNet™ networks and options for safety installations. ArmorStart controllers are ideal for automotive, material handling, and packaging applications
Also known as: 889508124629, 284E-FVD6P0Z-25-RRW-DB1-SBW
Specifications
Amps: | 6, 25 |
Horsepower: | 3 |
IP/NEMA Rating: | IP67 |
Type: | DC Drive |
Amps: | 6, 25 |
IP/NEMA Rating: | IP67 |
Horsepower: | 3 |
Type: | DC Drive |
Customer Reviews
No reviews for this product
(0)