4" Plastic Under Eave Vent, Brown

Item #: 129179

Cat #: 143B

UPC: 039899001430

Sign In or Register to view pricing and more.
Documents & Guides
LMB 143B 4" Plastic Under Eave Vent, Brown

Overview

LMB 143B 4" Plastic Under Eave Vent, Brown
Also known as: 039899001430, 143B

Specifications

Color: Brown
Material: Plastic
Diameter: 4 in
Color: Brown
Diameter: 4 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)