13W PAR38 LED Lamp, 50K

Item #: 1291788

Cat #: LED14PAR38DIM850FL4013YGLWRP

UPC: 046135749483

Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 74948*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 74948*
The Ledvance Sylvania SYLLED13PAR38DIM85-74948 is a 13 watt - 120 volt dimmable lamp that features a medium screw base and wide beam angle. This lamp produces 1050 lumens and a color temperature of 5000 K.
Also known as: 046135749483, LED14PAR38DIM850FL4013YGLWRP

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Lumens: 1050
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)