Duct Elbow, 4", 90°

Item #: 129166

Cat #: 2310

UPC: 039899002314

Documents & Guides
90° Duct Elbow, Adjustable, Diameter: 4", Material: Aluminum.
Sign In or Register to view pricing and more.

No associated products found.

Overview

90° Duct Elbow, Adjustable, Diameter: 4", Material: Aluminum.
Also known as: 039899002314, 2310

Specifications

Color: Aluminum
Diameter: 4 in
Material: Aluminum
Color: Aluminum
Material: Aluminum
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)