
3 IN 3 PC COND CPLG
Item #: 12914
Cat #: 4-300
UPC: 783126612806
Documents & Guides
OZ-Gedney Type 4 Three Piece Coupling, Trade Size: 3 IN, 4-3/16 IN Outside Diameter, Length: 3-5/16 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Threaded, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third P
Sign In or Register to view pricing and more.
Overview
OZ-Gedney Type 4 Three Piece Coupling, Trade Size: 3 IN, 4-3/16 IN Outside Diameter, Length: 3-5/16 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Threaded, Third Party Certification: UL File Number E-11853, CSA 009795, Applicable Third P
Also known as: 783126612806, 4-300
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Length: | 1000 ft |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Length: | 1000 ft |
Diameter: | 3 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)