Flexible Steel Conduit, 3/4", 50' Coil

Item #: 1291398

Cat #: STL075RW50CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 50 ft. Coil.

Overview

3/4" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 50 ft. Coil.
Also known as: STL075RW50CL

Specifications

Diameter: 3/4 in
Length: 50 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/4 in
Material: Steel
Length: 50 ft
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)