Flexible Steel Conduit, 1/2", 25' Reel

Item #: 1291346

Cat #: STL050RW25CL

UPC: 077680118677

Sign In or Register to view pricing and more.
Documents & Guides
1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Overview

1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.
Also known as: 077680118677, STL050RW25CL

Specifications

Diameter: 1/2 in
Length: 25 ft
Material: Steel
Package Type: Coil
Type: Reduced Wall
Diameter: 1/2 in
Material: Steel
Type: Reduced Wall
Length: 25 ft
Package Type: Coil

Customer Reviews

No reviews for this product
(0)