Push Button, Flush, Momentary, Red, 30mm, Plastic, 1NO/NC Contact

Item #: 12910

Cat #: 9001SKR1RH13

UPC: 785901849162

Sign In or Register to view pricing and more.
Push Button, Flush, Momentary, Red, 30 mm, Plastic, 1 Normally Open/Normally Closed Contact

Overview

Push Button, Flush, Momentary, Red, 30 mm, Plastic, 1 Normally Open/Normally Closed Contact
Also known as: 785901849162, 9001SKR1RH13

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Type: Flush, Momentary, Pushbutton
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
Type: Flush, Momentary, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm

Customer Reviews

No reviews for this product
(0)