16 MTW PUR 2.5M'R ROHS

Item #: 1290934

Cat #: 411020913

UPC: 029892253745

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16 MTW PUR 2.5M'R ROHS

Overview

16 MTW PUR 2.5M'R ROHS
Also known as: 029892253745, 411020913

Specifications

Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Stranding: Stranded
Color: Purple
Volts AC: 600
Gauge: 16
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)