WIRE XHHW-4-BLU-STR-AL-1000R

Item #: 1290910

Cat #: XHHW4STRBLU1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WIRE XHHW-4-BLU-STR-AL-1000R

Overview

WIRE XHHW-4-BLU-STR-AL-1000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW4STRBLU1000RL

Specifications

Color: Blue
Gauge: 4
Length: 1000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Blue
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 4
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)