Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Dewalt; Drill Bit Set; Pilot Point; Z; No. Of Piece: 14/set; Finish: Gold Ferrous Oxide; Includes: (2) 1/16 In, 5/64 In, 3/32 In, 7/64 In, (2) 1/8 In, 9/64 In,5/32 In, 3/16 In, 7/32 In, 1/4 In, 5/16 In, 3/8 In Bits, Tough Case Container
Overview
Dewalt; Drill Bit Set; Pilot Point; Z; No. Of Piece: 14/set; Finish: Gold Ferrous Oxide; Includes: (2) 1/16 In, 5/64 In, 3/32 In, 7/64 In, (2) 1/8 In, 9/64 In,5/32 In, 3/16 In, 7/32 In, 1/4 In, 5/16 In, 3/8 In Bits, Tough Case Container
The DEWALT DW1169 14-piece pilot point twist drill bit assortment comes with pilot point tips for starts on contact that result in clean, accurate holes. These bits are designed to reduce lock-up on breakthrough and also feature a no-spin shank that eliminates the frustration of bit spinning in the chuck. Other features include a tapered web for greater durability and reduced breaking, and size markings are located above the shank to prevent wearing away. This kit comes with two 1/16-in, one 5/64-in, one 3/32-in, one 7/64-in, two 1/8-in, one 9/64-in, and one 5/32-in split point drill bits and one 3/16-in, one 7/32-in, one 1/4-in, one 5/16-in and one 3/8-in pilot point drill bits, and a secure carrying case.
Also known as: 028874111691, DW1169
Specifications
Customer Reviews
No reviews for this product
(0)