16 AWG TFFN Stranded Copper, Yellow w/Red Stripe, 500'

Item #: 1290770

Cat #: TFFN16STRYELRED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG TFFN Stranded Copper, Yellow w/Red Stripe, 500 Foot Spool

Overview

16 AWG TFFN Stranded Copper, Yellow w/Red Stripe, 500 Foot Spool
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN16STRYELRED500RL

Specifications

Length: 500 ft
Color: Yellow/Red
Material: Copper
Gauge: 16
Stranding: Stranded
Length: 500 ft
Material: Copper
Stranding: Stranded
Color: Yellow/Red
Gauge: 16

Customer Reviews

No reviews for this product
(0)