M12™ Cordless Palm Nailer (Tool Only)

Item #: 1290741

Cat #: 2458-20

UPC: 045242240548

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee 2458-20 M12 Cordless LITHIUM ION Palm Nailer (Tool Only). Voltage: 12V. BPM: 2700 BPM. Blow Energy: 2.2 ft/lbs. Collet Capacity: 6D-16D. Height: 6.5". Length: 7.5". Width: 2.5". Weight: 3.4 lbs., LED Light ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Milwaukee 2458-20 M12 Cordless LITHIUM ION Palm Nailer (Tool Only). Voltage: 12V. BPM: 2700 BPM. Blow Energy: 2.2 ft/lbs. Collet Capacity: 6D-16D. Height: 6.5". Length: 7.5". Width: 2.5". Weight: 3.4 lbs., LED Light ***Bare Tool Only, Battery & Charger Sold Separately***
The M12™ cordless lithium-ion palm nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12™ cordless lithium-ion palm nailer also features an on board fuel gauge, LED work light, and a convenient hand strap to ensure the highest level of safety and productivity for the user.
Also known as: 045242240548, 2458-20

Specifications

Volts DC: 12
Type: Lithium Ion
Volts DC: 12
Type: Lithium Ion

Customer Reviews

No reviews for this product
(0)