This product has been discontinued.
LED Slim Floodlight, 100W, 5000K, 12300 Lumen, 120-277V
Item #: 1290247
Cat #: SLMFLD1A/100UNVD850/WF/BZ
UPC: 046135601095
Sign In or Register to view pricing and more.
Documents & Guides
LED Slim Floodlight, 100 Watt, 5000K, 12300 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Bronze Finish *Sylvania Part # 60109*
Overview
LED Slim Floodlight, 100 Watt, 5000K, 12300 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Bronze Finish *Sylvania Part # 60109*
Also known as: 046135601095, SLMFLD1A/100UNVD850/WF/BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 100 |
Mounting: | Trunnion |
Color: | Bronze |
Lumens: | 12300 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Mounting: | Trunnion |
Lumens: | 12300 |
Wattage: | 100 |
Color: | Bronze |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)