LED 10" Canopy Fixture, 40W, 4800L, 5000K, 120-277V, White

Item #: 1290198

Cat #: CANOPY3A/040UNV750/10S5/WH

UPC: 046135601545

Sign In or Register to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 40 Watt, 4800 Lumen, 5000K, 70 CRI, 120-277 Volt, White * Sylvania Part # 60154*

Overview

LED 10 Inch Canopy Fixture, 40 Watt, 4800 Lumen, 5000K, 70 CRI, 120-277 Volt, White * Sylvania Part # 60154*
Also known as: 046135601545, CANOPY3A/040UNV750/10S5/WH

Specifications

Lumens: 4800
Color Temperature: 5000 (Bright White)
Wattage: 40
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4800
Wattage: 40
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)