3" Aluminum EMT Conduit, 10' Length

Item #: 1290164

Cat #: 1-300-10-EMT

UPC:

Documents & Guides
3 Inch Aluminum EMT Conduit, 10 Foot Length, Type 6005/T1
Sign In or Register to view pricing and more.

No associated products found.

Overview

3 Inch Aluminum EMT Conduit, 10 Foot Length, Type 6005/T1
New PullEase™ aluminum EMT is a patented design tested to reduce internal resistance when pulling wire.
Also known as: 1-300-10-EMT

Specifications

Diameter: 3 in
Length: 10 ft
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Length: 10 ft

Customer Reviews

No reviews for this product
(0)