12IN LED LED DIMMABLE UNDERCABINET 120V 3000K 4W DARK BRONZE

Item #: 1290073

Cat #: ALC2-12-DB

UPC: 714176005461

Sign In or Register to view pricing and more.
Documents & Guides
12IN LED LED DIMMABLE UNDERCABINET 120V 3000K 4W DARK BRONZE

Overview

12IN LED LED DIMMABLE UNDERCABINET 120V 3000K 4W DARK BRONZE
This dark brown under-cabinet fixture, complete with LED lights, comes in a modular design. It allows up to 400 watts to link together for consistent lighting in the desired space. The 12.25-inch-long fixture works with a standard rocker panel and is usable with incandescent dimmer switches. This low profile fixture uses warm white light at a color temperature of 3,000K.
Also known as: 714176005461, ALC2-12-DB

Specifications

Length: 1 ft
Color Temperature: 3000 (Warm White)
Wattage: 4
Color: Dark Bronze
Volts AC: 120
Mounting: Surface
Light Technology: LED
Length: 1 ft
Wattage: 4
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Mounting: Surface

Customer Reviews

No reviews for this product
(0)