4' 15W T8 LED Lamp, 35K

Item #: 1290044

Cat #: LED15T8L48FP835SUBG8

UPC: 046135755255

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Nano Plastic, Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Length: 48 Inch, Dimmable, Rated Life: 50000 Hours, 25 per Case,

Overview

SubstiTUBE LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Nano Plastic, Base: 2-Pin (G13), Lumens: 2100, CRI: 82, Color Temperature: 3500K, Length: 48 Inch, Dimmable, Rated Life: 50000 Hours, 25 per Case,
Also known as: 046135755255, LED15T8L48FP835SUBG8

Specifications

Family / Style: SubstiTUBE
Volts AC: 120
Wattage: 15
Length: 4 ft, 48 in
Material: Plastic
Lumens: 2100
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Wattage: 15
Material: Plastic
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC: 120
Length: 4 ft, 48 in
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)