Comb. Wallplate, 2-Gang, Single Receptacle/Duplex, Metal, White

Item #: 12900

Cat #: 88046

UPC: 078477813805

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, Painted Metal, Device Mount - White.

Overview

2-Gang, 1-Duplex 1-Single 1.406 Inch Dia. Device Combination Wallplate, Standard Size, Painted Metal, Device Mount - White.
2-Gang 1-Duplex 1-Single 1.406-Inch Diameter, Device Combination Wallplate, Painted Metal, Device Mount, White
Also known as: 078477813805, 88046

Specifications

Type: Toggle Switch, Combination Plate, Wallplate, Single Receptacle
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Type: Toggle Switch, Combination Plate, Wallplate, Single Receptacle
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)