LED Troffer, 2x2, 33W, 3900L, 3500K, 120-277V

Item #: 1289872

Cat #: LT-22-L39/835-AF-QS-DIM-UNV

UPC:

Documents & Guides
LED Troffer, 2x2, 33 Watt, 3900 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, Frosted Acrylic Lens
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Troffer, 2x2, 33 Watt, 3900 Lumen, 3500K, 82 CRI, 120-277 Volt, 0-10V Dimming, Frosted Acrylic Lens
Also known as: LT-22-L39/835-AF-QS-DIM-UNV

Specifications

Mounting: Recessed
Wattage: 33
Length: 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 33
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)